Apply to be a TradeMaster!
FSGD 12" SS Gas Chimney Fan/Damper Combo with Dual Voltage Controller
Magnifying glass
Hover image to zoom

FSGD 12" SS Gas Chimney Fan/Damper Combo with Dual Voltage Controller

SKU:
46669900
Rating:
(0)
Q&A:
(0)
FSGD 12" SS Gas Chimney Fan/Damper Combo with Dual Voltage Controller
Magnifying glass
Hover image to zoom
$2,772.90 each
In Stock
In Stock
Get 1 Tue, Dec 10
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
12"
Voltage icon
120v
Amperage icon
3.5 Amps
Horse Power icon
1/4 HP

Description

The Flue Sentinel Chimney Fan with Automatic Damper. This all-in-one includes a virtually air-tight flue damper with a heavy duty fan and chimney cap in one convenient, high performance package. The unit eliminates the need for glass doors on a hearth to conserve heat, and can save as much as 30% in energy costs that would normally be caused by heat loss through a chimney with a traditional damper. The Flue Sentinel Chimney Fan with Damper is constructed of high-grade stainless steel and can be installed in new or pre-existing chimneys.
The Flue Sentinel comes complete with a control kit that interfaces with the gas logs and automatically opens the damper and engages the fan before allowing the fire to start. Back-up safety features ensure the fire won’t start until the damper is fully open and draft has been proven.
The Flue Sentinel is designed with a hinged cap so the fan, motor, and damper are easily accessed for service or maintenance. When there is a call for fire, the Flue Sentinel Gas Controller automatically opens the flue damper and engages the chimney fan. Once draft has been proven and the damper is fully open, the gas logs are allowed to light. When the fireplace is turned off, the fan is turned off and the damper automatically closes, trapping heat in the chimney.
Features & Benefits:
  • Stainless steel housing
  • Powder-coated, stainless steel chimney cap
  • Easy access for service
  • Integrated system for easy installation
  • Reliable draft to exhaust fumes and gases
  • Damper reduces heat loss and downdrafts

Specifications:
  • Maximum Hearth Opening:
  • Frequency: 50/60 Hz sq. Ft
  • Volts: 120V
  • Amps: 3.5
  • Horse Power: 1/4
  • Hertz: 60
  • RPM: 1050

Specs

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy