Pros, Join Our TradeMaster Program!
Description
The SCL2 is a portable CO2 (R-744) leak detector with a superior combination of sensitivity, speed, sensor life, battery life, portability, and ease of use. Find leaks on commercial refrigeration systems, restaurant soda machines, or any other system using R-744. Pinpoint tiny leaks in high concentration CO2 environments with ease. Gas is pumped through the tip of the wand into the sensor within the SCL2 body. The sensor detects changes in concentration, not absolute concentration, allowing the SCL2 to differentiate CO2 concentrations higher than concentrations normally found in ambient air.

The SCL2 detects leaks as small as 6 grams/yr (0.2 oz/yr). The SCL2 has three sensitivity settings to keep false triggering to a minimum. A quick and automatic 30 second self calibration upon power-up ensures optimal performance. The SCL2 comes with a wall and car charger for its ultra-compact lithium-ion battery which powers the SCL2 for 8hrs of continuous operation before a recharge is needed.

Features:
  • Find R-744 refrigerant leaks
  • Long-life sensor made to last up to ten years
  • Three sensitivity levels down to 6g (0.2oz) per year
  • Senses change. Works in contaminated environments
  • Rechargeable lithium ion battery with two chargers

Includes:
  • 9" needle tip probe
  • 9" flex extension
  • wall charger
  • vehicle charger
  • moisture filters
  • O-rings and hard carrying case
Read more
Manuals (1)
Specs
Type:
Refrigerant Accessory
Application:
HVAC
Gases Measured:
C02
Probe Length:
9"
Battery Type:
Rechargeable Lithium Ion
Battery Life:
8 Hours
Sensitivity Levels:
3
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.