Apply to be a TradeMaster!
Flamco Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)
Magnifying glass
Hover image to zoom

Flamco Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)

Brand:
Flamco
SKU:
F97976
Rating:
(2)
Q&A:
(0)
Flamco Flexconsole - 3/4" x 1/2" NPT - Stainless Steel (White)
Magnifying glass
Hover image to zoom
$87.49 each
In Stock
In Stock
Get 43 Tue, Feb 18
More Available
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Color
White
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
5 Year Warranty

Description

The Flexconsole provides secure wall mounting for expansion tank installations. Using the Flexconsole, the expansion tank attaches to the connection part "B" for a secure vertical mounting position.

The system pipe is connected to the Flexconsole at the connection part "A". The Flexconsole completes the expansion tank installation for your hydronic heating or domestic hot water system.

Technical Specification
  • Suitable for water, max. 50% glycol
  • Temperature range from 14 to 248F
  • Maximum working pressure 145 PSI
  • Minimum working pressure 2.9 PSI
  • In accordance with ANSI/ASME B1.20.1
  • Saves time and money
  • Professional finish to expansion tank installations
  • Five year warranty
  • Application: suitable for potable water.

Specs

Size:

3/4" x 1/2"

Color:

White

Material:

Stainless Steel

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy