Pros, Join Our TradeMaster Program!
Description
The Flexconsole provides secure wall mounting for expansion tank installations. Using the Flexconsole, the expansion tank attaches to the connection part "B" for a secure vertical mounting position.

The system pipe is connected to the Flexconsole at the connection part "A". The Flexconsole completes the expansion tank installation for your hydronic heating or domestic hot water system.

Technical Specification
  • Suitable for water, max. 50% glycol
  • Temperature range from 14 to 248F
  • Maximum working pressure 145 PSI
  • Minimum working pressure 2.9 PSI
  • In accordance with ANSI/ASME B1.20.1
  • Saves time and money
  • Professional finish to expansion tank installations
  • Five year warranty
  • Application: suitable for potable water.

Hide Description
Manuals (1)
Specs
Size:

3/4" x 1/2"

Color:

White

Material:

Stainless Steel

Warranty:

5 Years

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.