Pros, Join Our TradeMaster Program!
Description
This is a standard grade furnace filter of the same type that has been protecting furnaces and central air conditioners around the world for over 50 years. The filtering medium is continuous filament spun glass. The frame is made with one continuous piece of chipboard to guard against corner separation. For peak equipment protection and energy efficiency, these filters should be changed monthly in periods of high use.

Features:
  • spun glass; lasts up to 30 days
  • maximum air flow
  • alleviates strain on equipment
Read more
Specs
Size:
12" x 20" x 1"
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.