Pros, Join Our TradeMaster Program!
Description
Note: The nominal size is 12" x 12" x 1" and the actual size is 11-7/8" x 11-7/8" x 3/4"

The EZ Flow II filter is made to function without a retainer by adhering the frame directly to the media, which has a light skin to make it self-retaining. The EZ Flow II frame is made from heavy chipboard in a one-piece design that eliminates corner separation. Sealing is accomplished with a resilient hot-melt adhesive running the full perimeter of the frame on both upstream and downstream sides.

The EZ Flow II fiberglass media is continuous filament spun glass. A resinous bonding agent provides rigidity and resistance to media compression. PolyStrand fiber (PSF) continuous polyester media is also available. PSF media provides added strength, resistance to moisture, and improved efficiency.

Features:
  • Economically and environmentally friendly chipboard frame
  • One-piece frame design eliminates corner separation
  • Self-retaining media pack does not require metal retainer
  • Hot-melt sealant around perimeter on both sides
  • PolyStrand synthetic media
  • UL Classified
Read more
Manuals (2)
Specs
Size:
12" x 12" x 1"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.