Description
Dishwasher Connector - Braided Stainless Steel 3/8" Female Compression Thread x 3/8" Female Compression Thread (Includes 2 elbows).

Includes:
  • Brass elbow 3/4" Compression Pre 2004 dishwasher
  • Brass elbow 3/4" hose fitting after 2004 dishwasher
Read more
Specs
Length (Inches):
60"
Application:
Dishwasher
Connection Type:
Compression
Material:
Stainless Steel Braided
Size:
3/8" x 3/8"
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.