Description
3/8" female compression thread x 7/8" ballcock female thread x 16" length stainless steel water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.
Read more
Manuals (1)
Specs
Length (Inches):
16"
Application:
Toilet
Connection Type:
Compression x FNPT
Size:
3/8" x 7/8"
Material:
PVC
Finish:
Stainless Steel Braided
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.