Pros, Join Our TradeMaster Program!
Description
Product Features
  • 1/4" 100' Cable
  • 1" waterproof metal color camera with built-in LED lights
  • 7" LCD color monitor and small waterproof control case
  • Rechargeable Li-ion battery can last 4 hours
  • Heavy-Duty waterproof case designed ready to go
Read more
Specs
Product Type:
Camera
Cable Length:
100'
LCD Display:
7" Color
Camera Head Diameter:
25.4mm (1")
Rotation:
90° rotation
Power Source:
Battery
Battery Type:
Lithium-Ion
Features:
Waterproof
Batteries Included:
1
Includes:
Carry Case
Warranty:
1 Year Limited Mfg.
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.