Pros, Join Our TradeMaster Program!
Description
Product Features
  • 1/4 200' cable with footage counter
  • 1" waterproof metal color camera with built-in LED lights
  • 10" LCD 4:3 color monitor with USB and SD recording feature and waterproof control case
  • Rechargeable Li-ion battery can last 4 hours
  • Heavy Duty waterproof case fixed on the stainless-steel reel
Read more
Specs
Product Type:
Camera
Cable Length:
200'
LCD Display:
10" 4:3 Color
Camera Head Diameter:
25.4mm (1")
Power Source:
Battery
Battery Type:
Lithium-Ion
Features:
Waterproof
Batteries Included:
1
Includes:
USB Cable
SD Card
Carry Case
Warranty:
1 Year Limited Mfg.
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.