Mini UV LED is the first-of-its-kind UV light LED system for mini-splits and similar limited space applications. Like all A/C systems, mini-splits are prone to internal mold growth and microbial contamination, particularly on and near the blower
wheel. The LED light strip in Mini UV LED is designed to sterilize surfaces while having no impact on plastic materials.
Product Features
- Fits mini-split & ceiling cassette A/C systems
- UV LED spectrum is safe for eyes & plastics
- Adhesive LED strip is trimmed to length
- 120-277 VAC power supply
- 50,000 hour+ expected LED life
Product Specifications
- LED strip dimensions: 40” L x 0.375” H
- Weight: 1 lb.
- Electrical: 120, 230, 277 V ~ 0.47 A, 50/60 Hz
Kit Includes
- LED strip
- LED driver
- #8 pan screws
- panduit straps
- warning stickers
- manual