Pros, Join Our TradeMaster Program!
Description
Floating Air Pro was designed with the HVAC technician in mind. Our Pro Multi Zone extends the versatility of the single zone line to condition up to 4 independent zones. Create true room-by-room comfort for your customers with individually controlled indoor options, NOW including built-in Wi-Fi with voice-control capability

Product Features
  • Ideal for commercial and residential applications
  • Advanced inverter technology
  • Auto swing-louvers (up/down)
  • Low-ambient operation built-in
  • Continuous "Air Sweep"
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Auto-changeover (heat pump models)
  • 208/230V
  • Five-year parts, Seven-year compressor warranty
  • 15' and 35' line sets available as accessories
Specifications:
  • BtuH Cooling: 9000
  • BtuH Heating: 9500
  • Depth: 8-1/8"
  • Height: 11-1/2"
  • Liquid Conn.: 1/4"
  • SEER: 21.5
  • Suction Fitting: 3/8"
  • Volts: 230/208
  • Width: 35-1/2"
  • Wt. Lbs.: 32
Hide Description
Manuals (2)
Specs
Product Type:

Indoor Unit

Heating Capacity (BTU):

9500

Cooling Capacity (BTU):

9000

Voltage:

230/208v

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Wall

Energy Star Rated:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.