Ductless Mini Split Floating Air Pro, 12000 BTU, 20.5 SEER, Multi-Zone Heat Pump, R410A w/ Built-In Wifi
Hover image to zoom

Ductless Mini Split Floating Air Pro, 12000 BTU, 20.5 SEER, Multi-Zone Heat Pump, R410A w/ Built-In Wifi

Brand:
Friedrich
SKU:
FPHFW12A3B
Rating:
(2)
Q&A:
(0)
Ductless Mini Split Floating Air Pro, 12000 BTU, 20.5 SEER, Multi-Zone Heat Pump, R410A w/ Built-In Wifi
Hover image to zoom
$766.55 each
In Stock
In Stock
Get 4 Wed, Dec 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
12000 BTUs
Heating Capacity (BTU) icon
13000 BTUs
Voltage icon
208/230v
Mount icon
Wall
Energy Star Rated icon
Yes

Description

Floating Air Pro Multi Zone extends the versatility of the single zone line to condition up to 4 independant zones. Create true room-by-room comfort with individually controlled indoor options. Mix and match up to 4 indoor units to 1 outdoor unit. Indoor options are available in a sleek wall mount, a discrete ceiling cassette, or our Insider - an inconspicuous concealed duct unit. Our Floating Air Pro multi zone line up offers heat pump systems ranging from 9,000 to 36,000 Btu. The options are endless!

Features:
  • Create customizable, 7-day schedules
  • Precision Inverter® technology (variable speed compressor)
  • Fast Pro® design for the fastest access for maintenance of any wall-mounted ductless system
  • Soft start compressor
  • BLDC motor
  • Auto Clean indoor coil
  • Cooling/Heating/Fan/Auto mode
  • Surge Cool/Heat
  • Natural air flow
  • Ultra quiet operation
  • Sleep mode
  • Auto restart
  • Auto changeover
  • 24-hour on/off timer
  • ENERGY STAR® qualified model
  • Hidden display (only visible during

Specifications
  • CAPACITY COOLING (RATED): 12000
  • CAPACITY COOLING (RATED): 13000
  • AIRFLOW (CFM): 424/382/323/247
  • LIQUID LINE O.D.: 1/4"
  • SUCTION LINE O.D: 3/8"

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13000

Voltage:

208/230v

Mount:

Wall

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy