Pros, Join Our TradeMaster Program!
Description
Floating Air Pro Multi Zone extends the versatility of the single zone line to condition up to 4 independant zones. Create true room-by-room comfort with individually controlled indoor options. Mix and match up to 4 indoor units to 1 outdoor unit. Indoor options are available in a sleek wall mount, a discrete ceiling cassette, or our Insider - an inconspicuous concealed duct unit. Our Floating Air Pro multi zone line up offers heat pump systems ranging from 9,000 to 36,000 Btu. The options are endless!

Features:
  • Precision Inverter technology (variable speed compressor)
  • Fast Pro blower wheel assembly for the fastest access for maintenance of any wall-mounted ductless split systems
  • Soft start compressor
  • BLDC motor
  • High efficiency for low operating cost
  • DiamonBlue Advanced Corrosion Protection
  • Auto Clean indoor coil
  • Cooling/Heating/Fan/Auto mode
  • Surge Cool/Heat
  • Natural air flow
  • Ultra quiet operation
  • Sleep mode
  • Auto restart
  • Auto changeover
  • 24-hour on/off timer
  • ENERGY STAR qualified model
  • Hidden display (only visible during operation)
  • Low ambient operation down to 5°F (Cooling mode)
  • Low ambient operation down to -4°F (Heating mode)
  • Low temperature compressor start-up protection
Hide Description
Manuals (1)
Specs
Heating Capacity (BTU):

24000

Cooling Capacity (BTU):

24000

Voltage:

230v

Mount:

Ceiling

Energy Star Rated:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.