Pros, Join Our TradeMaster Program!
Description
This is an Outdoor unit only. Indoor unit FSHSW24A3A must be purchased separately.

Excellent efficiency and outstanding quality make Select a truly exceptional value line

Features:
  • Inverter technology is more energy efficient and can self-adjust capacity to match cooling needs
  • Multiple operating modes including: auto, cool, dry, fan only and heat
  • TURBO mode operates the unit at maximum performance to quickly bring the room to set temperature
  • 4 fan speeds heating or cooling: high, medium, low, “quiet”, plus auto-fan
  • Continuous ‘Air Sweep’ up & down
  • LCD remote
  • 24-hour timer and sleep timer
  • Indoor unit will briefly display set or room temperature
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleek appearance
  • Washable antimicrobial air filters
  • 115V/230V models will provide cooling in outdoor temperatures down to 0°F
Hide Description
Manuals (3)
Specs
Product Type:

Outdoor Unit

Application:

Heat Pump

Heating Capacity (BTU):

24000

Cooling Capacity (BTU):

24000

Moisture Removal:

4.23

Air Circulation (CFM H/M/L):

588/441/306

Connection Type:

Flare

Liquid Line:

1/4"

Suction Line:

5/8"

Voltage:

208/230v

Mount:

Wall

Energy Star Rated:

No

SEER:

18

EER:

11

HSPF:

10

Refrigerant Type:

R-410A

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.