Application: | Heat Pump |
---|---|
Product Type: | Indoor Unit |
Heating Capacity (BTU): | 24000 |
Cooling Capacity (BTU): | 24000 |
Moisture Removal: | 4.23 |
Air Circulation (CFM H/M/L): | 588/441/306 |
Connection Type: | Flare |
Suction Line: | 1/2" |
Liquid Line: | 1/4" |
Voltage: | 208/230v |
Mount: | Wall |
Energy Star Rated: | No |
SEER: | 18 |
EER: | 11 |
HSPF: | 10 |
Refrigerant Type: | R-410A |