Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

24V DPDT 11 Pin Relay (10A)

Features:
  • Degree of Protection: IP40
    Specifications:
    • Product Type: Socket Relay
    • Coil Volts: 24V
    • 10A
    • Power Rating: 1/3 hp, 1/2 hp
    • Base: Octal
    • Pins - Relay: 11
    • Contact: DPDT
    • Body: 2.85" (H)
    • Body: 1.55" (W)
    • Body: 1.55" (D)
    • Weight: 0.205 lbs
    • Temperature Rating: -40 to 55 F
    • Standards: ARRA, Buy American Act and RoHS Compliant, CSA Certified, UL Listed
  • Hide Description
    Specs
    Product Type:

    Relay

    Type:

    Socket

    Switch:

    DPDT

    Voltage:

    24v

    Amperage:

    10

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.