Shop Grundfos
12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)

Brand:
GREE
SKU:
SAP12HP230V1AH
Rating:
(1)
Q&A:
(0)
12000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$794.78 each
In Stock
In Stock
Get 2 Tue, Mar 25
More Available
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

**Note: This is an indoor unit only, you must purchase the Outdoor unit SAP12HP230V1AO separately to function.

Product Features:
  • AHRI Certificate: 10149903
  • High Efficiency DC Inverter Technology
  • Elegant and Quiet Design
  • Auto-Clean Function on Indoor Unit
  • Wireless Remote with LCD Display
  • Wired Controller Options
  • Wi-Fi Included (Factory Installed)
  • Low Ambient Cooling down to 0°F (Range 0°F to 129°F)
  • Low Ambient Heating down to -22°F (Range -22°F to 75°F)
  • Coil (Outdoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Gold Colored Fin - 1500Hr Salt Spray Rating)
  • Coil (Indoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Blue Colored Fin - 500Hr Salt Spray Rating)

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Application:

Heating

Cooling

Model:

Sapphire Ultra

Number of Zones:

1

Max Pipe Length (FT):

98

Refrigerant Type:

R-410A

Voltage:

208/230V

Weight (lbs):

99.2 lbs

Dehumidification (Pts/Hr):

1.69

Mount:

Wall

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

1/2"

Energy Star Rated:

Yes

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy