Pros, Join Our TradeMaster Program!
Description
Description:
FlashShield™ is metallically shielded flexible gas piping system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA® , ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. Manufacturing materials are: ASTM A240 type 300 corrugated stainless steel tubing with a minimum wall thickness of .010", a metallically shielded layer between two layers of semi-conductive jacketing of UV resistant polymer meeting the requirements of ASTM E 84 for flame spread and smoke density. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing and shield-to-fitting electrical conductivity, and Jacket-LockTM design feature

Features:
  • Metallic shield layer provides protection from electrical damage
  • Two layers semi-conductive polymer jacket
  • Pre-Marked by the Foot
  • Lightweight & Flexible
  • 100% Factory Pressure Tested

Listings:
  • CSA Certificate 1009875
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 5 psi
  • Tubing Minimum Burst Pressure 1,500 psi
  • Operating Temperature Range -35°F to 160°F
  • Tubing Melting Point 2400°F
  • Jacket Melting Point 205°F
  • Tubing Material ASTM A240 Type 304 SS
  • Jacket Material UV Resistant Semi
  • Conductive Polymer
  • Metallic Shield Material AL1145 or AL3003
Read more
Manuals (2)
Specs
Length:
50"
ID:
1-1/4"
Material:
ASTM A240 Type 304 SS (Tubing)
UV Resistant Semi Conductive Polymer (Jacket)
Temperature Range (F):
-40°F to 160°F
Shape:
Coil
Size:
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

19 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.