Description
Specs:
  • 25-35 GPD
  • Cacity: 12 lbs./hr
  • Dimensions: 23.75" H x 13" 1/8" W x 8.25" D
  • Replacement steam cylinder: 35-14 (GFI #7524)
  • 230V
  • Electrode power cables: 12 AWG
  • Power Relays: 2-30 Amp on board
  • Ground Connection: screw
  • 20 lbs.
  • Palle size: 12
  • Conrols: GFX3
  • Conductivity range: 125 to 1250 us/cm/ low conductivity (LC) model
  • For home sizes up to 6,000 sq. ft. (may vary with home construction, ceiling height and other factors)
  • Water fill connection: 1/4" O.D. compression: adaper to 3/4" FPS
  • Water fill- instant flow: 0.09 - 0.16 gpm (0.35 - 0.60 l/min)
  • Input water type: potable water (no demineralized or softened water)
  • Drain connection: 75" to air break into 1.25" O.D. (32 mm)
  • Drain water temperature: <140º (<60º C)
  • 5-year limited warranty

Features:
  • Integrated smart monitoring drain pump assembly
  • Multiple installation options: duct mount – room mount – remote mount
  • Self contained immersed electrode design
  • Disposable steam generating cylinder
  • High water level and foam detection monitoring
  • Drain tempering
  • Integrated AHU fan relay for on demand humidification
  • LCD display with numerical and icon driven menu
  • Constant control monitoring and diagnostics
  • Pure sterile steam delivering premium indoor air quality
  • 20% adjustable capacity from rated max output

Includes DMN Kit:
  • Steam hose (6')
  • Steam nozzle
  • Condensate hose (9')
  • Water line fill connector
  • GFX3 automatic digital humidistat
  • Code valve
  • Drain tube
  • Water supply tubing kit (10')
  • Air pressure proving switch
Read more
Specs
Product Type:
Humidifier
Capacity (Gallons/day):
24
23
25
Application:
Air Quality
Voltage:
230v
Type:
Steam
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.