Pros, Join Our TradeMaster Program!
Description
Overview:
The AutoCut copper tubing cutter is a great tool to have when you don’t have enough swing room to use a full size tubing cutter. You can cut copper tubing with less than one inch of clearance. Or you can easily handle close stub-out work.

And it’s quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut – no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you’ll never accidentally crimp the tubing.

For extra leverage in awkward spaces, you can get a Ratchet Turning Handle. It slides over theAutoCut from either side for maximum ease of operation.

The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep all three in your toolbox. Watch out though, they’ll spoil you

Features:
  • Cutter wheel automatically tightens as you turn the AutoCut, no knobs to turn.
  • Cuts copper tubing with less than 1 inch of clearance.
  • Quicker than conventional tubing cutters.
  • Excellent for stub-out work.
  • Same cutter wheel used on all sizes.
Read more
Manuals (1)
Specs
Product Type:
Tubing Cutter
Type:
Handheld Wheel
Cutting Capacity:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.