Handylectric with 25HE1 Cable & Carrying Case

SKU:
CHEFWC
Rating:
(0)
Q&A:
(0)
Handylectric with 25HE1 Cable & Carrying Case
Hover image to zoom

Handylectric with 25HE1 Cable & Carrying Case

SKU:
CHEFWC
Rating:
(0)
Q&A:
(0)
$423.20 each
Backorder
Backorder
Get it Wed, Mar 1 - Wed, Mar 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
RPM icon
500 RPM
Power Source icon
Corded
Description
Overview:
The Handylectric is a tough, easy to use tool for cleaning lines up through 3". It can use all of the accessories available for the Super-Vee, except the plastic cartridges. Cables are gripped securely by a Quick-Grip™ chuck equipped with a tightening handle, for easy tightening even with slippery hands. The patented chuck tightens firmly on the cable with just a quarter turn. Three chuck jaws securely hold 1/4", 5/16" and 3/8" Flexicore® cable for a wide range of small-line jobs. The variable speed control motor lets you start at low speed to eliminate starting “kick”. Then run at whatever speed is best for the job.The large, comfortable Grip Shield makes handling easier. The stamped aluminum drum can’t rust or crack.

Features:
  • For sinks, tubs and laundry drains
  • Quick-Grip™ chuck secures cable with just as quarter turn.
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Holds 25 ft. of 3/8" Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.
Specs
Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3"

Cable Length:

25'

Cable Diameter:

1/4"

RPM:

500

Weight (lbs):

22 lbs

Includes:

Cable

Carry Case

Power Source:

Corded

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy