Pros, Join Our TradeMaster Program!
Description
Product Overview

The Gen-Eye Micro-Scope2® compact, handheld pipe inspection camera tool features a new Command Module that includes a USB port to record on a flash drive. You can watch the action on a big 7” LCD color monitor for crisp, clear pictures and record videos or photos on the flash drive with the one-touch record button.
The Micro-Scope is packed with other great features like 4X digital zoom, picture rotate and mirror image buttons, voice-over recording, date and time stamp, and LED Dimmer Control. The internal battery lets you record remotely for up to 4 hours. On-screen status indicators include flash drive capacity indicator and battery strength indicator.
The lightweight, compact reel carries 100 ft. of micro push-rod with a color camera, giving you the ability to inspect 1-1/2" to 3" drain lines and many toilet traps. The adjustable mount on the reel let’s you set the monitor to the best viewing angle, wherever you’re working.
The Command Module also includes a 3 ft. Probe-Rod with color camera for inspecting hard to reach places. Three adapters are included to improve your viewing angle or to retrieve objects.

Product Features
  • 7” LCD screen for crisp clear pictures
  • One-touch recording of video or photos
  • Left hand or right hand operation for video and photo buttons
  • USB Recording Drive – Can handle up to 64GB Flash Drive
  • Flash Drive can be used on any computer with USB port for viewing for sending files
  • Easy playback of video or photos on monitor
  • Internal battery – lasts up to 4 hours
  • Digital Zoom increase picture size X4
  • Picture rotate and mirror image buttons
  • Internal microphone and speaker for voice-over recording
  • On-Screen date and time indicators
  • On-Screen USB Flash Drive capacity indicator
  • On-Screen battery strength indicator
  • Hand straps on the monitor for handheld operation
  • Kick stand on back of monitor for hand-held operation
  • Built-in Sunshield for outdoor use protects the screen when closed
  • Includes 3 ft. Probe Rod, 3 pc. Adapter kit, AC and DC power cords, 8 GB Flash Drive, and carrying case
Hide Description
Manuals (2)
Specs
Product Type:

Kit

Camera

Cable Length:

100'

Rod Length:

3'

LCD Display:

7" Color

Voltage:

110v

Operating Temp Range:

14°F to 122°F

Includes:

Carry Case

Power Cord

Flash Drive

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.