GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter

SKU:
GN-PK
Rating:
(0)
Q&A:
(0)
GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter
Hover image to zoom

GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter

SKU:
GN-PK
Rating:
(0)
Q&A:
(0)
$364.83 each
Backorder
Backorder
Get it Tue, Feb 21 - Thu, Mar 2
Lift Gate
This product weighs 2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Description
GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter.

Product Overview

The Gen-Pack™ Battery Adapter lets you operate your sewer inspection camera system in remote locations where access to power is limited. It adds portability and versatility – and makes jobs easier!
Depending on battery type and system settings, you can run General’s Gen-Eye POD® or Gen-Eye X-POD® camera systems for up to 12 hours with the Gen-Pack. The battery adapter is fuse-protected to safeguard your investment. Compatible with Milwaukee M18 battery or equivalent. Battery and charger not included.
The Gen-Pack battery adapter easily mounts to General’s Gen-Eye POD and X-POD – both full size and mini-reel versions. Just clamp it to the frame – and plug the cord into the camera power input. You’re ready for remote operation in minutes.
Add the Gen-Pack to the Gen-Eye POD®. Easy to move, easy to use, and easy on budgets, the lightweight, compact sewer camera includes integral Wi-Fi to record and share inspections on tablets and smartphones.
Add versatility to your Gen-Eye X-POD® with the Gen-Pack. It features a powerful Command Module with USB port to record video inspections on flash drives. It also includes a 7” LCD color monitor, one-touch recording, digital zoom, voice-over recording, and more. .

Product Features
  • Allows for inspections at remote locations with limited access to power
  • Can operate up to 4.5 hours with 2Ah battery, up to 12 hours with a 5Ah battery.
  • Fuse-protected to safeguard your equipment investment.
  • Compatible with Milwaukee M18 batteries or equivalent.
  • Battery and charger are not included.
  • Made in the USA


Product Specifications
  • Mount: Two clamps mount Gen-Pack to any Gen-Eye GL reel.
  • Input:: Accepts Milwaukee M18 battery or equivalent (Battery not included)
  • Output:: 15 Volts DC. Power Cord for Gen-Eye POD and X-POD systems included. Optional GN-PK-110 adapter required for use with Gen-Eye SD and USB systems.
  • Fuse: 3 Amps
  • Estimated Battery Life (Based on Optimum Conditions): 4.5 hours with 2Ah battery / 12 hours with 5Ah battery
Specs
Product Type:

Battery Adapter

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy