Pros, Join Our TradeMaster Program!
Description
JM-1450 Water Jetter w/ 1/4" x 150' and 1/8" x 75' Hoses, and (1/8") JN-0 and (1/4") JN-10 Nozzle Sets

Product Features
  • Clear grease, sand and ice with high pressure water.
  • Compact, portable jet fits into the trunk of a car.
  • Removable 150 ft. hose reel reduces height to 14-1/2"
  • 1500 psi, 1.7 gpm triplex pump with Vibra-pulse.
  • 1-1/2" hp dual capacitor sealed motor with GFCI pulls only 13 amps.
  • Slide out handle and 8" wheels for easy transport.
  • Optional High Performance hose with stainless steel braid/Teflon core for better cleaning power.
  • Made in U.S.A.
Hide Description
Specs
Product Type:

Water Jetter

Hose Diameter:

1/8"

1/4"

Hose Length:

75'

150'

Max Pressure (PSI):

1500

Flow Rate (GPM):

1.7

Includes:

Hose

Nozzle Set

Power Source:

Corded

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.