Pros, Join Our TradeMaster Program!
Description
JM-2900 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, CM-300 Cart Reel with 1/4" x 150' Hose

The JM-2900 is an economical alternative to larger gas jets. It’s lighter and more maneuverable, yet maintains the same pressure and flow rate of its big brothers. It’s driven by a 389 cc Honda engine connected directly to a 3000 psi, 4 gallon per minute triplex pump with Vibra-pulse on demand.
Hide Description
Specs
Product Type:

Gas Jetter

Hose Length:

150'

200'

Hose Diameter:

1/4"

3/8"

Max Pressure (PSI):

3000

Flow Rate (GPM):

4

Includes:

Hose

Nozzle Set

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.