Pros, Join Our TradeMaster Program!
Description
KR-A-WC Kinetic Water Ram
The Kinetic Water Ram uses a burst of compressed air, which strikes the column of water in a clogged pipe. The resulting shock wave, called Kinetic Energy, hits the stoppage at a speed of approximately 4,700 feet per second, quickly clearing the blockage and flushing waste particles away.

Note: This image may not be an accurate representation of this product.
Read more
Specs
Product Type:
Air Gun
Drain Size:
1-1/4"- 4"
Max Pressure (PSI):
60
Power Source:
Manual
Batteries Included:
0
Includes:
Drain Plugs
Rubber Cone Attachment
Caulking Hose
Carry Case
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.