PV-F Power-Vee w/ 25HE1-DH (25 ft. x 1/4") Cable
Hover image to zoom

PV-F Power-Vee w/ 25HE1-DH (25 ft. x 1/4") Cable

SKU:
PVF
Rating:
(0)
Q&A:
(0)
PV-F Power-Vee w/ 25HE1-DH (25 ft. x 1/4") Cable
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 7 Fri, Apr 26
More Available
Fast Track Logo
Order by 6PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

RPM icon
500 RPM
Power Source icon
Corded

Description

Note: This image may not be an accurate representation of this product.

Clearing clogged sink, tub and laundry drains is easier with the Power-Vee drain cleaning machine with automatic feed. We’ve miniaturized our big machine power cable feed and put it on the Super-Vee to give you feeding speed and convenience you haven’t seen before in a hand-held power drain cleaner.
It’s a real labor-saver in tight or awkward places. It’s like having an extra hand. To feed the cable just start the Power-Vee and squeeze the feed lever; to retract it, reverse the motor and squeeze the lever. The feed handles 1/4", 5/16" and 3/8" cables. No adjustment, disassembly, or additional parts required.
Quick Change Cable Cartridges make it easy to switch to different diameter drain cables. You just loosen three screws, pull the front of the drum off and load another cartridge. Changing takes less than a minute and turns what could be a messy job into a clean one. The machine holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore cables.
Our Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Also adding to the Power-Vee’s durability is the heavy-gauge stamped aluminum drum. Of course the cables are Flexicore® – with an integral wire rope center. Nobody makes cables like General.

Product Features
  • For sinks, tubs and laundry drains
  • Power cable feed drives and retracts cables at up to 16 feet per minute.
  • Feed handles 1/4", 5/16" and 3/8" cables. No adjustment or parts required.
  • Quick-change cartridge makes switching cables clean and easy.
  • Unique Dyna-Thrust™ bearing system for longer tool life. Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.

Specs

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Cable Length:

25'

Cable Diameter:

1/4"

RPM:

500

Includes:

Cable

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy