SV-F Super-Vee w/ 25HE1 (25' x 1/4") Cable

SKU:
SVF
Rating:
(0)
Q&A:
(0)
SV-F Super-Vee w/ 25HE1 (25' x 1/4") Cable
Hover image to zoom

SV-F Super-Vee w/ 25HE1 (25' x 1/4") Cable

SKU:
SVF
Rating:
(0)
Q&A:
(0)
$336.88 each
Backorder
Backorder
Get it Wed, Mar 1 - Wed, Mar 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
RPM icon
500 RPM
Power Source icon
Corded
Description
The Super-Vee offers you a complete system for cleaning drain lines through 3" in diameter. With a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problem.

The Super-Vee is built to clear clogged drains for a decade or more. And our Dyna-Thrust™ bearing system is one reason why. It helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Of course, the cables are Flexicore® – with an integral wire rope center. Nobody makes cables like General.

Product Features
  • For sinks, tubs and laundry drains
  • Slide-Action™ chuck built into grip shield
  • Automatically adjusts to different cable diameters
  • Quick-change cartridge makes switching cables clean and easy
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.
Specs
Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Cable Diameter:

1/4"

RPM:

500

Cable Length:

25'

Power Source:

Corded

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy