SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable

SKU:
SVFWC
Rating:
(1)
Q&A:
(0)
SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable
Hover image to zoom

SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable

SKU:
SVFWC
Rating:
(1)
Q&A:
(0)
$405.45 each
Backorder
Backorder
Get it Wed, Mar 1 - Wed, Mar 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
RPM icon
500 RPM
Power Source icon
Corded
Description
Super-Vee with carrying case and 25HE1 (25 ft. x1/4") cable.
Specs
Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3"

Cable Diameter:

1/4"

Cable Length:

25'

Weight (lbs):

24 lbs

RPM:

500

Includes:

Cable

Carry Case

Power Source:

Corded

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy