Pros, Join Our TradeMaster Program!
Description
Designed for continuous air over applications, such as high voltage fan and blower systems.

Features:
  • Energy Saver designs
  • Ball bearings
  • Extended thru bolts
  • Designed for 50Hz or 60Hz operation
  • Single phase
  • 5-1/2 inch diameter
  • Open enclosure
  • Single shaft
  • Automatic overload
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Horse Power:
3/4
1/2
Voltage:
460v
Duty:
Continuous Air Over
Rotation:
Reversible
Mount:
Round
Speeds:
2
Amperage:
2.1
Enclosure Type:
Open Air Over
Bearings:
Ball
Poles:
6
Phase:
1
Overload Protection:
Thermally
Insulation Class:
A
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.