Pros, Join Our TradeMaster Program!
Description
Designed for continuous air over applications, such as direct drive residential, commercial and industrial air conditioners, fan and blowers.

Features:
  • Energy Saver Plus design
  • Permanent split capacitor
  • Automatic thermal overload protection
  • Ball and sleeve bearings
  • Rheem mounting holes (mounting hardware included)
  • Different capacitor/speed combinations to fit various HP applications
  • Class B insulation
  • Extended clamp screws and resilient rings to fit multiple mounting requirements
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Horse Power:
3/4
Voltage:
115v
Horse Power:
1/5
3/4 - 1/5
Type:
Permanent Split Capacitor
Voltage:
115v
Duty:
Continuous Air Over
Rotation:
Reversible
Amperage:
7.9
Mount:
Round Belly Band
Speeds:
4
Bearings:
Ball
Enclosure Type:
Open Air Over
Poles:
6
Phase:
1
Insulation Class:
B
Overload Protection:
Thermally
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.