Trade Professional? Apply to become a TradeMaster!
Description
  • Commercial refrigeration walk-in coolers and freezers, air-moving applications demanding high efficiency and dependability
  • Efficiencies up to three times higher than shaded pole motors and 40% higher than PSC
  • Ball bearing with low temperature grease
  • Standard thru-bolt configuration
  • All angle mount
  • Totally enclosed, air over
  • Rotation viewed opposite shaft end (OSE)
  • Water Slinger
  • Automatic overload
  • 50/60 Hertz
  • Single phase
  • Single speed
  • Read more
    Manuals (1)
    Specs
    Horse Power:
    1/15
    Voltage:
    208-230V
    Phase:
    1
    Rotation:
    CW
    Bearings:
    Ball
    Enclosure Type:
    Totally Enclosed
    Speeds:
    1
    Amperage:
    0.8
    RPM:
    1550
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.