Pros, Join Our TradeMaster Program!
Description
Designed for continuous air over applications, such as furnace blowers or central air handling units with single shaft requirements.

Features:
  • Energy Saver Plus design (u)
  • Reversible rotation
  • Mounting holes in shell for capacitor bracket
  • Designed for 370 Volt capacitor (not furnished)
  • 4" shaft extension
  • Extended clamp screws on shaft end with a ring kit provided
  • Ring kit allows both 2 1/4" and 2 1/2" resilient ring mounting
  • Automatic thermal overload protection
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Horse Power:
3/4
Voltage:
208/230v
Duty:
Continuous Air Over
Rotation:
Reversible
Bearings:
Sleeve
Speeds:
3
Mount:
Resilient Rings
Amperage:
5
Enclosure Type:
Open Air Over
Poles:
6
Phase:
1
Overload Protection:
Thermally
Insulation Class:
B
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.