3 Speed Direct Drive Fan & Blower Motor 1/4 HP, 1075 RPM (208-230V)
Hover image to zoom

3 Speed Direct Drive Fan & Blower Motor 1/4 HP, 1075 RPM (208-230V)

SKU:
3672
Rating:
(0)
Q&A:
(0)
3 Speed Direct Drive Fan & Blower Motor 1/4 HP, 1075 RPM (208-230V)
Hover image to zoom
$230.10 each
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208/230v
RPM icon
1075 RPM
Rotation icon
CCW
Horse Power icon
1/4 HP
Mount icon
Resilient Rings
Amperage icon
1.7 Amps

Description

Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame

Specs

Motor:

Permanent Split Capacitor

RPM:

1075

Voltage:

208/230v

Type:

Permanent Split Capacitor

Horse Power:

1/4

Amperage:

1.7

Duty:

Continuous Air Over

Rotation:

CCW

Mount:

Resilient Rings

Bearings:

Sleeve

Speeds:

3

Poles:

6

Enclosure Type:

Open Air Over

Phase:

1

Overload Protection:

Thermally

Insulation Class:

A

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy