Pros, Join Our TradeMaster Program!
Description
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame
Hide Description
Specs
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Voltage:

208/230v

Duty:

Continuous Air Over

Horse Power:

1/4

Rotation:

Reversible

Bearings:

Sleeve

Speeds:

1

Mount:

Extended Studs

Amperage:

1.8

Poles:

6

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Approvals:

UL

CSA

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.