Pros, Join Our TradeMaster Program!
Description
Designed for continuous air over applications, such as direct drive residential, commercial and industrial air conditioners, fan and blowers.

Features:
  • Motors designed for 70º C Ambient
  • Runs cooler, more efficient than competition
  • Lower motor operating temperatures = improved life & reliability
  • New & improved reversing plug
  • Increased lead length to 48”
  • Improved shaft water thrower
  • Upper NEMA band BDT designs
  • All-angle mounting position
  • Rheem mounting holes (mounting hardware included)
  • Quick Connects on capacitor leads
  • Lead exit seal bushing
  • Extended thru bolts on both ends
  • Reversible rotation
  • Drain holes in both endshields with plugs
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Horse Power:
1/4
Voltage:
208/230v
Duty:
Continuous Air Over
Rotation:
Reversible
Amperage:
1.7
Bearings:
Sleeve
Capacitor Rating:
5/370V
Mount:
Round Belly Band
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Poles:
6
Speeds:
1
Phase:
1
Overload Protection:
Thermally
Insulation Class:
B
Frame:
48
Max Ambient Temp (°F):
158°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.