Pros, Join Our TradeMaster Program!
Description
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Voltage:
208/230v
Duty:
Continuous Air Over
Horse Power:
1/3
Rotation:
Reversible
Amperage:
2.6
Bearings:
Sleeve
Speeds:
1
Mount:
Extended Studs
Poles:
6
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Phase:
1
Overload Protection:
Thermally
Insulation Class:
B
Frame:
48
Max Ambient Temp (°F):
140°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.