Pros, Join Our TradeMaster Program!
Description
Designed for continuous air over applications, such as furnace blowers or central air handling units with single shafts requirements.

Features:
  • Standard efficiency designs
  • Reversible rotation (permanent split capacitor only)
  • Mounting holes in shell for capacitor bracket
  • KCP models designed for 370 Volt capacitor (not furnished)
  • 4" shaft extension with resilient ring mounting
  • 5" shaft extension with torsion flex mounting
  • Torsion flex lugs are furnished with rubber mounting grommets
  • Automatic thermal overload protection
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Horse Power:
3/4
Voltage:
115v
Duty:
Continuous Air Over
Amperage:
10.3
Bearings:
Sleeve
Mount:
Lug
Poles:
6
Enclosure Type:
Open Air Over
Rotation:
Reversible
Phase:
1
Speeds:
3
Overload Protection:
Thermally
Insulation Class:
B
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.