Pros, Join Our TradeMaster Program!
Description
5-1/2" 3-Speed Direct Drive Furnace & Central A/C Motor 1/2 HP, 1625 RPM (115 V)
Read more
Specs
RPM:
1625
Type:
Permanent Split Capacitor
Horse Power:
1/2
Voltage:
115v
Amperage:
6
Duty:
Continuous Air Over
Rotation:
Reversible
Bearings:
Sleeve
Speeds:
3
Mount:
Resilient Rings
Enclosure Type:
Open Air Over
Poles:
4
Phase:
1
Insulation Class:
B
Overload Protection:
Thermally
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Any
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.