Pros, Join Our TradeMaster Program!
Description
OEM Replacement Motor, 1/6 HP, 1075 RPM, CCW (208-230V)
  • 5.6" Diameter
  • 48 Frame
  • 1 Phase
  • Permanent Split Capacitor
  • Thermally Protected
  • Totally Enclosed Air Over
  • Class B Insulation, 40°C Ambient
  • Sleeve Bearing
  • 1/2" Diameter Shaft with Flat
  • 41" Leads
  • Belly Band
Read more
Manuals (1)
Specs
Motor:
Permanent Split Capacitor
RPM:
1075
Type:
Permanent Split Capacitor
Horse Power:
1/6
Voltage:
208/230v
Amperage:
1
Duty:
Continuous Air Over
Phase:
1
Rotation:
CCW
Mount:
Extended Studs
Poles:
6
Bearings:
Sleeve
Frequency:
60 Hz
Speeds:
1
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Insulation Class:
B
Overload Protection:
Thermally
Frame:
48
Shaft Diameter:
1/2"
Max Ambient Temp (°F):
104°F
Motor Orientation:
Vertical Shaft Down
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.