Pros, Join Our TradeMaster Program!
Description
5-5/8" PSC Commercial Condensor Motor, 1/10 HP, 1100 RPM CW (208-230V)

***Note: Image may not be actual representation of item.
Read more
Specs
Motor:
Permanent Split Capacitor
RPM:
1100
Type:
Permanent Split Capacitor
Horse Power:
1/10
Voltage:
208/230v
Duty:
Continuous Air Over
Amperage:
0.75
Phase:
1
Rotation:
CW
Mount:
Extended Studs
Poles:
6
Bearings:
Ball
Speeds:
1
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Insulation Class:
B
Overload Protection:
Thermally
Frame:
48
Max Ambient Temp (°F):
104°F
Motor Orientation:
Vertical Shaft Down
Approvals:
UL
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.