Pros, Join Our TradeMaster Program!
Description
Benefits:
  • Standard ECM Replacement (Does not replace premium ECM constant airflow products such as Eon, 3.0, 2.3, and 2.5)
  • Maintains ECM-level Efficiency up to 80%
  • Soft Start and Off Ramp for quiet operation
  • Alternate use for Commercial Building Series VAV Box and Packaged Heat Pump Retrofit/Upgrade Motor for a PSC system (Refer to Evergreeen EM Instruction Manual)
  • Encapsulated Electronics
  • 4kV Surge Protection
  • Electronic Overload Protection

    Specifications:
    • Multi-speed, constant torque, brushless DC motor
    • Available in 115V or 208-230VAC single-phase input, 50/60Hz
    • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a standard ECM motor, such as an X13 or equivalent competitor model.
    • Available in 1/3, 1/2, 3/4 and 1HP ratings
    • Automatically determines motor direction using Genteq’s Rotation Sensing Technology.
    • 5 discrete speeds using 24VAC (3 using 18VDC) Low voltage signal harness provided with the motor. Operating speed range of 600-1200 rpm
    • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 5-inch long 1/2" diameter shaft.
    • UL and CSA recognized component.
Hide Description
Specs
Horse Power:

1/2

Voltage:

115v

Type:

ECM

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Amperage:

6.8

Mount:

Round

Bearings:

Ball

Poles:

12

Enclosure Type:

Open Air Over

Speeds:

5

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.