TM_Acquisition-S
Evergreen EM Replacement Blower Motor, 3/4 HP (115V)
Hover image to zoom

Evergreen EM Replacement Blower Motor, 3/4 HP (115V)

SKU:
6107E
Rating:
(0)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 3/4 HP (115V)
Hover image to zoom
$319.76 each
In Stock
In Stock
Get 4 Tue, Oct 3
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
RPM icon
1075 RPM
Rotation icon
Reversible
Horse Power icon
3/4 HP
Mount icon
Round
Amperage icon
8.4 Amps

Description

Benefits:
  • Standard ECM Replacement (Does not replace premium ECM constant airflow products such as Eon, 3.0, 2.3, and 2.5)
  • Maintains ECM-level Efficiency up to 80%
  • Soft Start and Off Ramp for quiet operation
  • Alternate use for Commercial Building Series VAV Box and Packaged Heat Pump Retrofit/Upgrade Motor for a PSC system (Refer to Evergreeen EM Instruction Manual)
  • Encapsulated Electronics
  • 4kV Surge Protection
  • Electronic Overload Protection

    Specifications:
    • Multi-speed, constant torque, brushless DC motor
    • Available in 115V or 208-230VAC single-phase input, 50/60Hz
    • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a standard ECM motor, such as an X13 or equivalent competitor model.
    • Available in 1/3, 1/2, 3/4 and 1HP ratings
    • Automatically determines motor direction using Genteq’s Rotation Sensing Technology.
    • 5 discrete speeds using 24VAC (3 using 18VDC) Low voltage signal harness provided with the motor. Operating speed range of 600-1200 rpm
    • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 5-inch long 1/2" diameter shaft.
    • UL and CSA recognized component.

Specs

Horse Power:

3/4

Type:

ECM

Voltage:

115V

Phase:

1

Duty:

Continuous Air Over

Rotation:

Reversible

RPM:

1075

Bearings:

Ball

Amperage:

8.4

Mount:

Round

Enclosure Type:

Open Air Over

Speeds:

5

Poles:

12

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy