Apply to be a TradeMaster!
Evergreen EM Replacement Blower Motor, 3/4 HP (208-230V)
Hover image to zoom

Evergreen EM Replacement Blower Motor, 3/4 HP (208-230V)

SKU:
6207E
Rating:
(13)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 3/4 HP (208-230V)
Hover image to zoom
$343.17 each
In Stock
In Stock
Get 18 Tue, Apr 4
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208/230v, 230v, 208v
RPM icon
1075 RPM
Rotation icon
Reversible
Horse Power icon
3/4 HP
Mount icon
Round
Amperage icon
6 Amps

Description

Benefits:
  • Standard ECM Replacement (Does not replace premium ECM constant airflow products such as Eon, 3.0, 2.3, and 2.5)
  • Maintains ECM-level Efficiency up to 80%
  • Soft Start and Off Ramp for quiet operation
  • Alternate use for Commercial Building Series VAV Box and Packaged Heat Pump Retrofit/Upgrade Motor for a PSC system (Refer to Evergreeen EM Instruction Manual)
  • Encapsulated Electronics
  • 4kV Surge Protection
  • Electronic Overload Protection

Specifications:
  • Multi-speed, constant torque, brushless DC motor
  • Available in 115V or 208-230VAC single-phase input, 50/60Hz
  • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a standard ECM motor, such as an X13 or equivalent competitor model.
  • Available in 1/3, 1/2, 3/4 and 1HP ratings
  • Automatically determines motor direction using Genteq’s Rotation Sensing Technology.
  • 5 discrete speeds using 24VAC (3 using 18VDC) Low voltage signal harness provided with the motor. Operating speed range of 600-1200 rpm
  • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 5-inch long 1/2" diameter shaft.
  • UL and CSA recognized component.

Specs

Horse Power:

3/4

Voltage:

208/230v

230v

208v

Type:

ECM

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Mount:

Round

Bearings:

Ball

Amperage:

6

Speeds:

5

Enclosure Type:

Open Air Over

Poles:

12

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy