Pros, Join Our TradeMaster Program!
Description
Features:
  • Efficiency up to 80%
  • 2-speed taps, one for 1100RPM tone for 850RPM, which means it replaces a 6-pole PSC and an 8-pole PSC in one motor
  • Replaces outdoor PSC motors for improved system efficiency
  • Quiet start and operation
  • Constant speed
  • For residential use

Specifications:
  • H.P.: 1/5
  • Amps: 2.8
  • Rotation: Reversible
  • RPM: 1100/850
  • Bearings: Ball
  • Diameter (In.): 5-5/8
  • Enclosure: Totally Enclosed
  • Mounting: Thru-bolt/Belly band
  • Shaft Length (In.): 3
  • Frame: 48
  • Phase: 1
  • Shaft Diameter (In.): 1/2
  • Hertz: 50/60
  • Shaft Dimension (In.): 1/2 x 3
  • Length Less Shaft (In.): 5.45
  • Type: ECM
  • Voltage: 240
  • Protection: Auto
  • Weight (lbs.): 9
Hide Description
Specs
Horse Power:

1/5

Voltage:

230v

Type:

ECM

Voltage:

208/230v

208v

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

850

1100

Speeds:

2

Bearings:

Ball

Amperage:

3

Mount:

Extended Studs

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Poles:

12

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Down

Approvals:

UL

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.