TM_Acquisition-S
Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)
Hover image to zoom

Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)

SKU:
6303-GENTEQ
Rating:
(12)
Q&A:
(0)
Evergreen OM Condenser Fan Motor, 1/3 HP (208-230V)
Hover image to zoom
$206.48 each
In Stock
In Stock
Get 17 Tue, Oct 3
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208v, 230v, 208/230v
RPM icon
1100, 850 RPM
Rotation icon
Reversible
Horse Power icon
1/3 HP
Mount icon
Extended Studs
Amperage icon
3.5 Amps

Description

Features:
  • Efficiency up to 80%
  • 2-speed taps, one for 1100RPM tone for 850RPM, which means it replaces a 6-pole PSC and an 8-pole PSC in one motor
  • Electrically reversible
  • For residential use

Specifications:
  • H.P.: 1/3
  • Speeds: 2
  • Amps: 3.5
  • Rotation: Reversible
  • RPM: 1100/850
  • Bearings: Ball
  • Diameter (In.): 5 5/8
  • Enclosure: TEAO
  • Mounting: Thru-bolt/Belly band
  • Shaft Length (In.): 3
  • Thermal Protection: Auto
  • Motor Type: ECM
  • Frame: 48
  • Phase: 1
  • Shaft Diameter (In.): 1/2
  • Hertz: 50/60
  • Length Less Shaft (In.): 5.95
  • Voltage: 208-230

Specs

Horse Power:

1/3

Voltage:

208v

230v

208/230v

Type:

ECM

Phase:

1

Duty:

Continuous Air Over

Rotation:

Reversible

RPM:

1100

850

Speeds:

2

Mount:

Extended Studs

Amperage:

3.5

Bearings:

Ball

Poles:

12

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Overload Protection:

None

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Down

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy