Pros, Join Our TradeMaster Program!
Description
Globe 155 Degree, Residential White Horizontal Sidewall Head Only

Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.
Read more
Specs
Application:
Plumbing
Product Type:
Sprinkler Head
Nominal K Factor:
4.2
Size:
1/2"
Connection Type:
Threaded
Max Temp (F):
155°F
Finish:
White
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.