Pros, Join Our TradeMaster Program!
Description
Note: This is the sprinkler only, cover plate must be purchased separately.

Note: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

The Globe Model GL4906 Residential One Inch Adjustable Concealed Pendent Sprinkler has a flat plate profile that utilizes a 3mm frangible glass ampule as the thermosensitive element. It features economy, aesthetics and the lowest allowable water flow with a nominal 1" of adjustment for easier installation. The combination of the 3mm frangible glass ampule and specially designed deflector make the Model GL4906 the ultimate in life safety and fire control. It has met the strict requirements of Underwriters Laboratories Inc. as described in UL Standard, 1626, for Residential Sprinklers for Fire Protection Service, and should be used accordingly. This sprinkler should also be installed in accordance with the appropriate NFPA Standard 13, 13D or 13R and under the direction of the approving authorities having jurisdiction.

All that is seen at the ceiling is the 3-5/16" diameter flat ceiling plate color finished to match the specifier's exact requirements. The ceiling plate is soldered to the sprinkler's special upper support assembly in three places. Upon the application of sufficient heat, the plate falls to the floor exposing the residential pendent spray sprinkler. At the prescribed temperature the internal pressure within the ampule exceeds the strength of the glass causing the glass bulb to shatter. This results in water discharge which is distributed in an approved pattern.

Features:
  • Temperature Rating - 155°F (68°C)
  • Water Working Pressure Rating - 175 psi (12 Bars)
  • Factory tested hydrostatically to 500 psi (34 Bars)
  • Maximum low temperature glass bulb rating - -67°F (-55°C)
  • Frame - bronze
  • Deflector - brass
  • Screw - brass
  • Bulb seat - copper
  • Spring - nickel alloy
  • Seal - teflon
  • Bulb - glass with alcohol based solution, 3mm size
  • Upper Escutcheon Assembly - steel
  • Nominal K Factor - 4.9K
Hide Description
Manuals (1)
Specs
Application:

Plumbing

Product Type:

Cover Plate

Diameter (Inches):

3-5/16"

Finish:

Brass

Connection Size:

1/2"

Max Temp (F):

155°F

Max Pressure (PSI):

175

Warranty:

1 Year

Hydrostatic Test Pressure:

500 psi

Type:

Concealed

Connection Type:

Threaded

Nominal K Factor:

4.9

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.