Description
Note: This sprinkler head is compatible with 329497: Coverplate

Note 2: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

Image represents Concealed Horizontal Side Wall Sprinkler Head with White Domed Cover Plate - Cover Plate is sold separately

The Globe Quick Response GL5613 and GL8113 Extended Coverage Horizontal Sidewall Adjustable Concealed Sprinkler for light hazard occupancies, have the lowest profile available for this type of sprinkler, providing an aesthetically pleasing design. It provides sprinkler operation approximately six times faster than ordinary sprinklers and can be installed wherever standard concealed spray sprinklers are specified when allowed by the applicable standards, and in accordance with NFPA 13. The sprinkler has 1/2" of adjustment for ease of installation. All that is seen on the wall is a 3-1/4" diameter wall plate color finished to match the specifiers exact requirements. In addition to making the sprinkler much less noticeable, the wall plate assembly also provides protection for the sprinkler from flying or hanging objects.
Read more
Manuals (1)
Specs
Application:
Plumbing
Product Type:
Sprinkler Head
Size:
1/2"
Nominal K Factor:
5.6
Finish:
Brass
Max Temp (F):
155°F
Max Pressure (PSI):
175
Hydrostatic Test Pressure:
500 psi
Type:
Horizontal Sidewall
Connection Type:
Threaded
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.